Buy more than* S$200* and get FREE SHIPPING

Analog Multi Tester

4.00 (2)
Low-Frequency Output (dB)
+4 to +36, 50, 56
Resistance
(Range) 10k, 1Mohm
DC Current
(Range) 25mA, 250mA
DC Voltage
(Range) 10V, 50V, 250V, 500V, (internal resistance) 2kohm / V
AC Voltage
(Range) 50V, 250V, 500V, (internal resistance) 2kohm / V
Dimensions (Height H x Width W x Depth D) (mm)
120x90x28
Power
1.5V R03 One AAA battery
Weight (g)
160
Specification
Battery check/1.5V AA R6P battery (about 100mA load), 9V6F22 battery(about 20mA load)
Accessories
Each one spare and (1.5V R03) built-in battery, (0.5A/250V) 1 this spare fuse F14
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KF-7 76096666 47.98 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measure resistance value
4
From Japan
On 2014-10-09 14:25:15
It is compactly gathered up, and since the cord is wound around it, it does not have to get in the way even if it is put in your pocket. I am also using a digital tester, but analog may be necessary in some cases as well.
This review is about item#76096666.
Mainly measurement of resistance value
4
From Japan
On 2014-10-09 14:21:51
It is compact and convenient to carry. Because it is a cord wrapping type, it does not have to get in the way even if it is in your pocket. I am also using a digital tester, but analog type is also necessary.
This review is about item#76096666.

Related Products