Buy more than* S$200* and get FREE SHIPPING

Digital Clamp Meter

1.00 (1)
Alternating Current (AC)
(Range) 40A, 400A
Resistance
400ohm, 4kohm, 40kohm, 400kohm, 4Mohm, 40Mohm
DC Current
(Range) 40A, 400A
DC Voltage
(Range) 400mV, 4V, 40V, 400V, 600V
AC Voltage
(Range) 4V, 40V, 400V, 600V
Frequency
(Alternating current) 5Hz to 1kHz, (AC voltage) 5Hz to 49.99kHz
Dimensions (Height H x Width W x Depth D) (mm)
170x58x27
Weight (g)
160
Specification
Duty cycle, continuity test, diode test, capacitance
...see all>
Product Options
ADD TO CART
Duty Ratio Range Switching Sampling Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Duty Ratio Range Switching Sampling Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Voltage) 5.0% - 95.0% Auto range 3 times / sec 1.5V R03 (AAA) battery x2 book 1PC 1 SK-7660 76096693 359.99 SGD
Shipped after 2018-04-26
- - - 1.5V R03 (AAA) batteries x 2 lines 1PC 1 SK-7661 76096702 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
test
1
From Japan
On 2016-04-01 14:26:04
As soon as I bought it, the continuity buzzer did not sound. I am in a state since the beginning, so I am afraid and can not be used for work. It was a reasonable price, but it can not be counted on.
This review is about item#76096693.

Related Products