Buy more than* S$200* and get FREE SHIPPING

Digital Clamp Meter

Alternating Current (AC)
(Range) 400A, 1000A
Resistance
4000ohm, 20kohm
DC Current
(Range) 400A, 1000A
DC Voltage
(Range) 400V, 650V
AC Voltage
(Range) 400V, 650V
Range Switching
Auto range
Dimensions (Height H x Width W x Depth D) (mm)
200x64x33
Temperature (deg C)
-30 to 150
Power
AC adapter or one 9V 6F22 battery (sold separately)
Weight (g)
310
Accessories
100-57 test leads, carrying case 1007, (9V 6F22) 1 this battery
...see all>
Product Options
ADD TO CART
Measured Conductor Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measured Conductor Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maxphi36mm 1PC 1 Sk-7722 76096736 579.99 SGD
Shipped after 2018-05-31
Maximum phi36mm 1PC 1 SK-7720 76096727 499.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products