Buy more than* S$200* and get FREE SHIPPING

Digital Tachometer

Caution
High tension cord type sold separately., High tension cord type sold separately.
Functions
Display Hold, Auto Power Off
Character Height (mm)
15
Display
Up to 9999
Dimensions (Height H x Width W x Depth D) (mm)
148x83x33
Power
1.5V R6P battery two
Revolution (min-1[r.p.m])
100 to 9999
Weight (g)
180
Accessories
Rotation sensor 652, 995 carrying case, battery (1.5V R6P) 2 Movies
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-8401 76097007 299.90 SGD
In stock
ADD TO CART

Related Products