Buy more than* S$200* and get FREE SHIPPING

Test Lead Pin

5.00 (1)
Maximum Voltage (V)
100
Pin Diameter (mm)
Tip / 0.5
Maximum Current (A)
1
Compatible Models
100-40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 795 76097244 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-06-20 18:51:34
This pin tip Φ 0.5 mm in size is Arimasen in the home center etc. Extremely fine test pins are essential items for the measurement of small parts.
This review is about item#76097244.

Related Products