Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
645, 645 KF-1, KF-1 1pc(s) 1 100-36 17577568 4.99 SGD
In stock
- KF-1 1PC 1 100-36 76097341 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
When conducting live line measurement (voltage, resistance) etc. or repairing electric parts etc., when wearing indoor wiring attached to a tester
2
From Japan
On 2017-11-20 22:57:11
This test lead wire is generally small and thin, so it is not suitable for measurement.
This review is about item#17577568.
To repair the card tester
5
From Japan
On 2017-11-07 22:30:08
Since the test lead of the card type tester has become tattered, purchased for replacement. When I saw it, it seemed that the shorter one that was not a probe was likely to be used, truncate the probe and replace the test lead. I need to solder the needle to the tip of the shorter grip, so that it can be measured by stabbing it from above the covering.
This review is about item#17577568.
Car Maintenance
3
From Japan
On 2017-02-16 17:07:22
I connected the test lead with a 12V bulb and used it to search for the power source of the car. Although the lead is thin, it can be used normally.
This review is about item#17577568.
For lead replacement of small tester
1
From Japan
On 2017-02-14 13:42:41
Although it is cheap, it is too rough. The lead length of red black is 2 cm different, the hardness of the lead is different, the plug of the smaller one is bad molding or the pin is bent.
This review is about item#17577568.
Since the lead of the old tester was broken, it was finally possible to measure
5
From Japan
On 2016-04-23 06:31:11
Because it was a small tester, the lead is small and it is useful
This review is about item#17577568.

Related Products