Buy more than* S$200* and get FREE SHIPPING

Removable Retractable Lanyard

4.67 (3)
Lanyards (length) (mm)
1650
Lanyards (Diameter)(mm)
18x1.7
Hook Full Length (mm)
195
Hook Opening (mm)
50
Weight (g)
690
...see all>
Product Options
ADD TO CART
Hook Functions Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hook Functions Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pc 1 DRFC-51S 62840181 98.99 SGD
In stock
- - - 1pc 1 DRFC-51S 62840172 98.99 SGD
In stock
1 Lock Steel Automatic retractable Blue 1PC 1 DRFC-51S 62840154 98.99 SGD
In stock
- - - 1pc 1 DRFC-51S 62840163 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-05-25 21:26:23
Easy to remove and easy to use
This review is about item#62840154.
Inspection work of equipment etc.
4
From Japan
On 2014-07-20 20:35:00
It may be good to have a lock function, sometimes dragging a hook out of the metal fitting during other work.
This review is about item#62840154.
Construction site construction
5
From Japan
On 2013-10-21 14:56:23
It is compact, it does not get in the way, easy to use. The price is also cheap, so I'm very satisfied.
This review is about item#62840154.

Related Products