Buy more than* S$200* and get FREE SHIPPING

Reelock EVO, One Touch Buckle

Purpose
Construction, civil engineering, shipbuilding, bridge, mining, factory, plant, etc.
...see all
Product Options
ADD TO CART
Material (lanyards) Lanyards (Diameter)(mm) Lanyards (permissible length) (mm) Rope Specification Hook Body Belt Length (mm) Buckle Trunk Belt Width (mm) Belt Length (mm) Lanyards (length) (mm) Belt Width (mm) Hook Full Length (mm) Weight (g) Materials (hook) Color Hook Opening (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (lanyards) Lanyards (Diameter)(mm) Lanyards (permissible length) (mm) Rope Specification Hook Body Belt Length (mm) Buckle Trunk Belt Width (mm) Belt Length (mm) Lanyards (length) (mm) Belt Width (mm) Hook Full Length (mm) Weight (g) Materials (hook) Color Hook Opening (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Tetoron belts containing Aramid core No.24AP MAX1150 - 50 - 1700 - 207 1305 Steel / aluminum alloy Green 50 Makito-shiki *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OT-EL504-GR 76094121 219.90 SGD
Shipped after 2017-06-01
- - - Tetoron belts containing Aramid core No.24AP MAX1150 - 50 - 1700 - 207 1305 Steel / aluminum alloy LightGreen 50 Makito-shiki *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OT-EL504-LG 76094146 219.90 SGD
Shipped after 2017-06-01
- - - Tetoron belts containing Aramid core No.24AP MAX1150 - 50 - 1700 - 207 1305 Steel / aluminum alloy Navy 50 Makito-shiki *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OT-EL504-NB 76094137 219.90 SGD
Shipped after 2017-06-07
Tetoron belts containing Aramid core - 1700 - No.24AP-J - One-touch steel - 1200 - 50 - About1365 - SkyBlue - -   1PC 1 OT-EL504-SB 35699693 229.90 SGD
In stock
Tetoron belts containing Aramid core - 1700 - No.24AP-J - One-touch steel - 1200 - 50 - About1365 - Yellow - -   1PC 1 OT-EL504-YL 35699702 229.90 SGD
Shipped after 2017-06-07
TETRON aramid belt with filament 17 1700 - No.24AP-J - One-touch steel - 1200 - 50 - About 1365 - Black - -   1PC 1 OT-EL504-BL 35699675 229.90 SGD
In stock
ADD TO CART

Related Products