Buy more than* S$200* and get FREE SHIPPING

Safety Belt Sub Lanyards Double Lanyards Type

Purpose
Construction, civil engineering, shipbuilding, bridge, mining, factory, plant, etc.
Rope Specification
Aramid core input tetron belt
Lanyards (length) (mm)
1100
Hook Full Length (mm)
207
Materials (hook)
Steel / aluminum alloy
Hook
No.24APH
Hook Opening (mm)
50
Type
Sub lanyards
Color
Gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R503-24APH-GY 76094882 78.19 SGD
In stock
ADD TO CART

Related Products