Buy more than* S$200* and get FREE SHIPPING

Safety Rope Support

Lanyards (Diameter)(mm)
10
Hook Full Length (mm)
145
Hook
No.18W
Hook Opening (mm)
20
...see all
Product Options
ADD TO CART
Specification Rope Specification Lanyards (length) (mm) Materials (hook) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Rope Specification Lanyards (length) (mm) Materials (hook) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three strand Nylon 1600 Steel Lanyards 350 1PC 1 -- 76095677 32.63 SGD
In stock
- - 1700 - - 580 1pc 1 DJR-18W 76095695 49.88 SGD
In stock
ADD TO CART

Related Products