Buy more than* S$200* and get FREE SHIPPING

Pole Safety Belt

3.50 (2)
Purpose
delivery of electricity, transmission of electricity, communication, extension, construction, civil engineering, etc.
Rope Specification
Nylon
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
2200
Lanyards (Diameter)(mm)
14
Hook Full Length (mm)
213
Materials (hook)
Steel
Hook
No.24
Hook Opening (mm)
50
Type
Pillar above for
Weight (g)
1930
Specification
Three strand
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SW-24-BL 76095643 139.90 SGD
In stock
Green 1PC 1 SW-24-GR 76095634 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use in electrical work
3
From Japan
On 2014-04-11 20:20:04
Safety belt of this hand will be the first time of purchase Do not stop by folding the belt to the S-shaped, will shift the stop they do not go through only one point. Since the replacement of the belt is easy, the problem is not if Kaikaere a little more good guy. Was selling at about £ 13000 in the hardware store is, I think that it was good can be purchased at 7 discount so was able to buy in 9000 of using 10% of the Saturday and Sunday.
This review is about item#76095643.
Fluorescent lamp exchange of aerial general and painting-sign
4
From Japan
On 2013-11-06 13:50:06
The width of the belt is not a problem I think that the wall thickness is a little more thick is good. But it can not be helped if economically impossible at present prices, at the very least, I think a very good, if possible Toka to double just near the stop of the belt. It is very convenient because the length of the rope can be adjusted to a desired length in the work site.
This review is about item#76095643.

Related Products