Buy more than* S$200* and get FREE SHIPPING

File Saw

Purpose
Making holes for telephone line, cord, pipes, mounting of cooler piping, switch box, used for thick cardboard, etc, Making holes for telephone line, cord, pipes, mounting of cooler piping, switch box, used for thick cardboard, etc
Hardness HRC
43
Dimensions C (mm)
4.2
Dimensions B (mm)
190
Dimensions E (mm)
29
Dimensions D (mm)
4.4
Dimensions A (mm)
90
Weight (g)
30
Thickness (mm)
21
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 FS-S 86921755 -
Discontinued
[x]
ADD TO CART

Related Products