Buy more than* S$200* and get FREE SHIPPING

Keyhole Saw

Purpose
Electrical work, plumbing and other equipment work related drilling, cut-out work, Electrical work, plumbing and other equipment work related drilling, cut-out work, Electrical work, plumbing and other equipment work related drilling, cut-out work, Electrical work, plumbing and other equipment work related drilling, cut-out work
Blade Length (mm)
120
Blade Thickness (mm)
About 1
Number of Threads
12 mountain /30.3,mm(1 cun)
Hardness
HV520-540
Overall Width (mm)
52
Weight (g)
45
Overall Length (mm)
270
Thickness (mm)
15
Material
Yasugi steel saw material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 K-120 86921816 14.99 SGD
In stock
ADD TO CART

Related Products