Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nail Punch

4.50 (2)
Overall Width (mm)
11
Weight (g)
50
Overall Length (mm)
100
Thickness (mm)
10
Material
Carbon steel for machine structural use (SC) chrome plating
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For floor nails 1PC 1 NP-100F 86921931 3.99 SGD
In stock
Panel nails 1PC 1 NP-100 86921947 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Floor nailing
4
From Japan
On 2017-12-14 12:49:37
I could use it without any problems. I am thankful for this price as I order it with other items.
This review is about item#86921931.
Flooring
5
From Japan
On 2014-11-11 16:13:49
Compatibility with floor nails is perfect.
This review is about item#86921931.

Related Products