Buy more than* S$200* and get FREE SHIPPING

Cushion Screwdriver

4.86 (7)
Caution
Do not use it for other than intended purpose. Do not use it in case of having a defect such as breaking and crack., Do not use it for other than intended purpose. Do not use it in case of having a defect such as breaking and crack.
Material (handle part)
Polypropylene
Materials (cap)
PVC
Material (Shaft)
The finest chrome vanadium steel
Surface Processing
Chrome-plated finish tip Parker
Grip Diameter (phi mm)
35
Shaft Diameter (phi mm)
6.3
...see all>
Product Options
ADD TO CART
Tip Size (mm) Tip Size (#) Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (mm) Tip Size (#) Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 100 210 1PC 1 +2x100 76099581 3.57 SGD
Shipped after 2017-11-27
- 2 150 260 1PC 1 +2x150 76099597 4.05 SGD
Shipped after 2017-11-27
6 - 100 210 1PC 1 -6x100 76099624 3.60 SGD
Shipped after 2017-11-27
- 2 250 360 1PC 1 +2x250 76099615 5.88 SGD
Shipped after 2017-11-27
- 2 200 310 1PC 1 +2x200 76099606 4.63 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for maintenance etc.
5
From Japan
On 2017-09-16 22:03:01
It is about half the price of favorite vessel, but it can be used enough. The length of the handle can also be chosen and it is good as a consumable item of work. The vessel's tip was dull, but it seems to be OK for now.
This review is about item#76099581.
Car maintenance
5
From Japan
On 2016-11-21 13:55:25
It's cheap but easy to use. I did not expect it from the price though, but it was surprisingly easy to use when I tried using it.
This review is about item#76099624.
Do-it-yourself
5
From Japan
On 2016-03-31 23:15:26
Grip is also good with firm making.
This review is about item#76099581.
OA equipment maintenance work
5
From Japan
On 2016-03-24 02:04:07
I've been using Bessel's drivers all the time. I bought it because of sale this time, but the feeling of grip is also good, and moreover, it has a jagged portion on the shaft part and it can be turned with one finger so it is very handy.
This review is about item#76099581.
Motorcycle repair in general
5
From Japan
On 2016-03-02 11:23:02
It is easy to grip even with hands covered with oil. I think whether the magnets are of moderate strength.
This review is about item#76099597.
Electrical maintenance and others
4
From Japan
On 2014-06-02 16:43:04
It is a bit heavy but I am quite firm. Grip is also nice, so I would like you to insulate metal parts
This review is about item#76099581.
For car indoor use
5
From Japan
On 2014-04-30 18:44:37
I used it for attaching / detaching audio related screws, but it is easy to use for the price, just fit the threaded part.
This review is about item#76099581.

Related Products