Buy more than* S$200* and get FREE SHIPPING

Power-grip driver

4.50 (10)
Material (handle part)
Polypropylene
Materials (cap)
PVC
Material (Shaft)
The finest chrome vanadium steel
Surface Processing
Chrome-plated finish tip Parker
Grip Diameter (phi mm)
41
Shaft Diameter (phi mm)
6.3
...see all>
Product Options
ADD TO CART
Tip Size (mm) Tip Size (#) Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (mm) Tip Size (#) Shaft Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 150 250 1PC 1 +2x150 76099642 -
Discontinued
[x]
- 2 200 300 1PC 1 +2x200 76099651 5.99 SGD
In stock
6 - 100 200 1PC 1 -6x100 76099676 -
Discontinued
[x]
- 2 100 200 1PC 1 +2x100 76099633 -
Discontinued
[x]
- 2 250 350 1PC 1 +2x250 76099667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Assembling and disassembling of experimental equipment
5
From Japan
On 2018-01-19 16:09:45
Easy screw fastening without dropping screws with screwdriver magnet
This review is about item#76099651.
Equipment construction in general
3
From Japan
On 2017-01-09 00:54:57
Somewhat useable. It is suitable for the price. Below 100% shop shop manufacturers.
This review is about item#76099651.
In various places
4
From Japan
On 2016-12-16 10:16:15
The grip will be a solid feel of plastic, if you do grips with anti-slip etc., it may become a grip firmly.
This review is about item#76099642.
Screw tightening etc.
4
From Japan
On 2016-12-01 22:14:16
Eating is not bad. Although it is inexpensive goods, it seems to be able to use Sokosoko. Because it is inexpensive, you can beat it and it is good as it can be thrown away without mercy if tip pain hurts?
This review is about item#76099667.
Motorcycle repair
5
From Japan
On 2016-08-25 16:40:36
It was easy to use I also want to purchase
This review is about item#76099642.
Screw closing operation
4
From Japan
On 2016-08-11 17:09:32
It may be good even if there is a set item that is inexpensive and good quality is not bad
This review is about item#76099676.
Part installation on automobile.
5
From Japan
On 2016-04-30 03:02:40
Power is transmitted efficiently, it is familiar to the hands and it is easy to use.
This review is about item#76099633.
Used for a bit of work
5
From Japan
On 2016-01-28 22:01:28
The shape of the grip is also easy to use, and the part of the shaft is jagged in part, so it is convenient for turning as auxiliary, so I like it as stock disappears as soon as stocks disappear, so plus with the spare part I purchased two minuses one by one.
This review is about item#76099633.
For motorcycles and agricultural machines
5
From Japan
On 2015-11-30 15:37:59
Even though it is cheap, it is very easy to use.
This review is about item#76099633.
Production of woodworking accessories (do-it-yourself)
5
From Japan
On 2014-06-12 13:20:10
Since the part of the handle used to date is small, the beans were made in the palm of the hand by screw tightening, but this time the part to hold is large, so you can easily tighten the screw and beans can not be done. It really is useful.
This review is about item#76099642.

Related Products