Buy more than* S$200* and get FREE SHIPPING

Cushion Screwdriver, Stubby Type

3.80 (5)
Material (handle part)
Polyacetal
Materials (cap)
PVC
Material (Shaft)
The finest chrome vanadium steel
Surface Processing
Parker finish
Grip Diameter (phi mm)
37
Shaft Length (mm)
18
Overall Length (mm)
72
Shaft Diameter (phi mm)
5
...see all
Product Options
ADD TO CART
Tip Size (#) Tip Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Tip Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 1PC 1 -5x18 76099703 4.76 SGD
In stock
1 - 1PC 1 +1x18 76099685 4.80 SGD
In stock
2 - 1PC 1 +2x18 76099694 4.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
For the maintenance of the Fairlady Z GS31
5
From Japan
On 2016-11-14 14:51:34
Purchased as equipment for maintenance. Use a narrow place.
This review is about item#76099694.
Narrow working hard to place a screw mounting and dismounting
2
From Japan
On 2016-05-23 13:21:15
Because the thickness of the flat-blade screwdriver is thin, is a broad width of the screw groove mounting, want drivers with a removable Shizu pleasure a little more thickness. Minus I purchased because one type only no, but .....
This review is about item#76099703.
vehicle
3
From Japan
On 2015-12-08 15:21:53
There is no problem in particular
This review is about item#76099703.
And narrow between the units used in the place where the normal drivers do not fall
4
From Japan
On 2015-11-19 20:55:44
Since the grip grabs easy firm grip, I was able to loosen the screw without breaking the head of the screw.
This review is about item#76099685.
Narrow place of the gap.
5
From Japan
On 2014-10-02 15:22:41
Easy to hold, it was easy to goods-to-use and easy to force enters.
This review is about item#76099685.

Related Products