Buy more than* S$200* and get FREE SHIPPING

Square Shank And Penetration screwdriver

4.62 (21)
Caution
Do not use it for other than intended purpose. Do not use it in case of having a defect such as breaking and crack., Do not use it for other than intended purpose. Do not use it in case of having a defect such as breaking and crack.
Material (handle part)
Acrylic resin
Material (Shaft)
Special tool steel material hard steel wire
Surface Processing
Chrome plating
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Tip Size (mm) Tip Size (#) Grip Diameter (phi mm) Blade Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) Tip Size (mm) Tip Size (#) Grip Diameter (phi mm) Blade Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 160 5 5 - 23 - 1PC 1 -5x75 76099737 5.99 SGD
Shipped after 2018-01-22
100 210 6 6 - 26 - 1PC 1 -6x100 76099746 5.99 SGD
Shipped after 2018-01-22
150 265 8 8 - 30 - 1PC 1 -8x150 76099755 7.99 SGD
Shipped after 2018-01-22
200 315 8 8 - 30 - 1PC 1 -8x200 76099764 16.99 SGD
Shipped after 2018-01-22
100 210 6 - 2 26 + 1PC 1 +2x100 76099712 5.99 SGD
Shipped after 2018-01-22
150 265 8 - 3 30 + 1PC 1 +3x150 76099721 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Car repair others
5
From Japan
On 2017-09-15 21:07:00
Hold it tightly in my hand better than I thought Easy to use with power
This review is about item#76099712.
driver
5
From Japan
On 2017-04-29 16:39:45
I bought a penetrating driver. I had purchased this item because the thing with a small tip was necessary.
This review is about item#76099737.
Tie rod end boots removed as a substitute for the tag
5
From Japan
On 2017-02-27 22:16:53
Although it is a minus purchase, it is beautiful blue, so I think that it is OK to arrange the driver with this. I plan to purchase it next time. However, since the burr is large, it will be used after preparing with a file.
This review is about item#76099746.
Maintenance of motorcycle
4
From Japan
On 2017-02-27 00:29:20
I bought it because it is cheap. Appearance making is as it is. I can use it normally, but I will confirm the durability from now.
This review is about item#76099746.
Maintenance of motorcycle
5
From Japan
On 2017-02-20 12:41:44
I can use it without particular problem. Durability is unknown as it is not in use.
This review is about item#76099712.
Maintenance of automobiles
5
From Japan
On 2017-02-06 18:46:42
I use a gun gun without any problem. Because it is a consumable item, it can be bought cheaply and it is saved.
This review is about item#76099746.
For shock to fixation screw
5
From Japan
On 2017-01-31 20:21:00
At this price I also have clean-cut drivers Clearly made in Japan
This review is about item#76099712.
Maintenance work, spray - can, drilling after use etc.
5
From Japan
On 2016-11-30 16:17:27
It is domestic goods, and the price is saved cheaply. Unlike rubber grip, when hands are dirty, you can use without any hesitation.
This review is about item#76099746.
When car maintenance brake
5
From Japan
On 2016-11-14 14:51:30
I think that it will be enough to fulfill the function as a penetrating driver by making it firmly.
This review is about item#76099737.
Lord opening the manhole cover
5
From Japan
On 2016-09-30 20:45:13
The old one was broken so I replaced it. Cheap and durable shaft is also thick and easy to use.
This review is about item#76099764.

Related Products