Buy more than* S$200* and get FREE SHIPPING

Nut Driver

4.17 (42)
Material (handle part)
Acrylic resin
Material (socket)
Special tool steel
Material (Shaft)
Tool steel
Surface Processing
Nickel-plated
Shaft Length (mm)
125
...see all>
Product Options
ADD TO CART
Blade Shape Compatible Screws (mm) Grip Diameter (phi mm) Subtense(mm) Overall Length (mm) Shaft Diameter (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Shape Compatible Screws (mm) Grip Diameter (phi mm) Subtense(mm) Overall Length (mm) Shaft Diameter (phi mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.5 18 5 210 5.5 - 1PC 1 5 76099782 2.99 SGD
Shipped after 2018-01-22
- 3 18 5.5 210 5.5 - 1PC 1 5.5 76099791 2.99 SGD
Shipped after 2018-01-22
- - 18 6.35 210 6.3 - 1PC 1 6.35 76099852 3.99 SGD
Shipped after 2018-01-22
- 2 18 4 210 5.5 - 1PC 1 4 76099773 2.99 SGD
Shipped after 2018-01-22
- 8 22 13 220 6.3 - 1PC 1 13 76099843 5.99 SGD
Shipped after 2018-01-22
- 5 18 8 210 5.5 - 1PC 1 8 76099825 4.99 SGD
Shipped after 2018-01-22
- 3.5 18 6 210 5.5 - 1PC 1 6 76099807 3.99 SGD
Shipped after 2018-01-22
- 4 18 7 210 5.5 - 1PC 1 7 76099816 3.99 SGD
Shipped after 2018-01-22
Nuts (hexagonal) 6 22 10 220 6.3 14 1PC 1 10 76099834 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 20
4 star 14
3 star 4
2 star 3
1 star 1
Review Rating: 4.17
42 Customer Reviews
The reviews are automatic translation.
Screw tightening of hose clamp
4
From Japan
On 2017-10-19 20:19:04
As long as there is nothing we can do with normal drivers but it was cheap, so I tried to purchase it. I want to compliment myself myself for the first time in a long time due to the workability of scales from the eyes. If the 1/4 hexagon part is a bit deeper, I am sorry to be able to use the bit.
This review is about item#76099852.
When closing the nut
5
From Japan
On 2017-10-10 14:46:07
Satisfied because it is cheap People with weak power please buy something bigger
This review is about item#76099773.
Bicycle repair
5
From Japan
On 2017-08-30 15:03:48
I purchased it for chain strands, but even otherwise It is conveniently used for bicycle repair
This review is about item#76099834.
Maintenance of cars
4
From Japan
On 2017-08-12 22:34:03
The thickness of this grip is easy to use if it is 8 mm.
This review is about item#76099825.
Removing the inch nut
4
From Japan
On 2017-07-08 09:04:36
It was hard to purchase because inch size box drivers are not on the home center.
This review is about item#76099852.
For motorcycle maintenance
4
From Japan
On 2017-06-08 14:41:45
Until now, I used a 6.3 sq socket on the replacement grip, but I purchased one because 10 mm square is a particularly used size. I think that it is good if the grip is a bit thicker and the wall thickness of the tip is a little thinner, but let's say it is cheap.
This review is about item#76099834.
Car caring
5
From Japan
On 2017-05-20 15:47:54
it is normal. I think that it is easy to use if the destination is a little thinner.
This review is about item#76099834.
Please increase the size.
4
From Japan
On 2017-04-25 14:34:52
I also want 12 MM, but I do not have the size. I believe that goods are solid and price is cheap.
This review is about item#76099825.
Handmade model
4
From Japan
On 2017-03-27 11:31:20
The end face of the box is slightly dented, so there are 4 concerns when turning a thin nut.
This review is about item#76099791.
Machine maintenance
5
From Japan
On 2017-02-06 11:38:28
The depth of the box is deep and nuts attached to bolts with long legs can also be removed without problems. Especially small diameter nut is also widely used for weak electric appliances, this size, insulating property of gripping part, diameter is easy to use. I also appreciate pricing that is excellent in cost performance.
This review is about item#76099773.

Related Products