Buy more than* S$200* and get FREE SHIPPING

Hex Driver

4.06 (18)
Caution
Do not use it for other than intended purpose. Do not use it in case of having a defect such as breaking and crack., Do not use it for other than intended purpose. Do not use it in case of having a defect such as breaking and crack.
Material (handle part)
Acrylic resin
Material (Shaft)
Special tool steel
Surface Processing
Parker finish
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Subtense(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Subtense(mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 2 125 1PC 1 2 76099877 2.99 SGD
Shipped after 2018-04-23
70 2.5 125 1PC 1 2.5 76099886 1.99 SGD
Shipped after 2018-04-23
90 3 165 1PC 1 3 76099895 2.99 SGD
Shipped after 2018-04-23
70 1.5 125 1PC 1 1.5 76099861 1.99 SGD
Shipped after 2018-04-23
90 4 165 1PC 1 4 76099904 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Screw fastening screw
5
From Japan
On 2018-02-16 08:33:39
It is very useful as we have never used a hex wrench until now.
This review is about item#76099861.
Car parts removed
3
From Japan
On 2018-01-20 07:28:17
I bought it to remove the clasp of the airbag, but it was a pity that a person who was a bit thicker was easier to remove. Quality is satisfactory.
This review is about item#76099904.
Adjusting the guitar, assembling the radio control
3
From Japan
On 2018-01-12 20:07:03
I purchased it because it is the size I use for electric guitar and radio control. The axis was inclined and attached. I can turn it if I put it in the hexagon socket, but it is a bit disappointing.
Machine maintenance
5
From Japan
On 2018-01-08 16:04:58
When the hexagon of the tip part gets worse, it can be cut back and revived, so it is handy and satisfied. The price is reasonably priced and saved.
This review is about item#76099861.
For toy gun maintenance
4
From Japan
On 2017-12-07 17:46:56
Easy to use, but difficult to apply torque Grip part should be slightly thicker.
This review is about item#76099861.
It is cheap and good
5
From Japan
On 2017-11-05 21:35:02
I thought that it was a product with price, but it is quite good. Would you like to put a force on the grip with anti-slip or protrusion?
This review is about item#76099904.
For decomposition maintenance of Toigan
5
From Japan
On 2017-10-20 16:49:25
If it is a hexagonal wrench, it has to be rotated while replacing it, but if this is done, the work around the crisp will progress. I think it's a good one. Is it durable later?
This review is about item#76099895.
For toy gun maintenance
5
From Japan
On 2017-10-15 11:14:10
Workability is poor if it is a hexagonal wrench for the maintenance of Toigan, so work will progress if this is done.
This review is about item#76099877.
I will use it for changing the seasons.
2
From Japan
On 2017-08-09 18:47:08
It is used for assembling the sofa when changing to the sofa for spring / summer. Even though it is easier if the pattern is a little thicker. It was good for my use because the tip was poorly fixed from hexagon than the ball.
This review is about item#76099904.
As an archery adjustment tool.
5
From Japan
On 2017-04-18 19:50:54
Cut the tip 5 cm and use it. It is cheap, firm and easy to carry and we are fully satisfied.
This review is about item#76099886.

Related Products