NoteBuy more than* S$200* and get FREE SHIPPING

Horizontal Shelf Bracket

4.00 (1)
Purpose
Wooden shelving dedicated bracket
Finishing
Chrome
Type
Received left
Dimension (mm)
357
Thickness (mm)
2.6
Material
Steel special steel
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-33 76100062 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Construction sites
4
From Japan
On 2014-04-21 13:07:47
I want you to screw shipped

Related Products