Buy more than* S$200* and get FREE SHIPPING

Sponge File for Wood

4.00 (1)
...see all>
Product Options
ADD TO CART
Material Overall Width (mm) Weight (g) Overall Length (mm) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Overall Width (mm) Weight (g) Overall Length (mm) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(sand) alumina, (Sand) alumina 70, 70 20, 20 100, 100 25, 25 #60/120, #60/120 1PC 1 No.1 SF60/120 86922001 3.99 SGD
In stock
- 70 20 100 25 #36/60 1 pc 1 No.2 SF36/60 86922017 3.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of wood
4
From Japan
On 2014-09-29 15:55:33
It was used for polishing of woodworking. It is good to be able to distinguish according to the purpose because it is different eyes. I polished 5.6 sheets of about 1 m in length but I think that it is still possible to use and durability is also so so.
This review is about item#86922001.

Related Products