Buy more than* S$200* and get FREE SHIPPING

Wooden File Handle

4.56 (9)
Purpose
It is used to fit size of the file., It is used to fit size of the file.
Material
natural wood, Natural wood
...see all>
Product Options
ADD TO CART
Overall Width (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Width (mm) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23, 23 S, S 95, 95 1PC 1 WG-S 86922053 1.99 SGD
In stock
25, 25 M, M 110, 110 1PC 1 WG-M 86922062 2.99 SGD
In stock
28, 28 L, L 125, 125 1PC 1 WG-L 86922071 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For file files of Nicholson
5
From Japan
On 2017-12-05 20:47:18
I installed it in a file of Nicholson. I seemed to have purchased a small size, one size, I installed it after drilling the insertion hole with a drill. Also, because it was raw material, I painted varnish, but the dignity has risen.
This review is about item#86922053.
On the handle of a self-made tool
3
From Japan
On 2017-09-20 16:02:27
Purchase for use on the handle of a self-made tool Where it is neither possible nor impossible There were a few cracks in it but it was star 3 because I ordered it by price. (Crack is a little at the level of no problem in use)
This review is about item#86922062.
Dressing of bamboo blade
4
From Japan
On 2017-08-23 23:24:19
It is used for a handle of a chainsaw file of about 7 mm. Very easy to hold, easy to understand.
This review is about item#86922062.
During metal working
5
From Japan
On 2017-05-23 16:07:41
I tried attaching a naked file without a handle in the tool box. Because the hole diameter of the handle was large relative to the file of the file, since the comet hit the bottom of the hole, I drilled to insert the hole with a drill. Because it is made of wood, it is good that you can easily adjust this stitch.
This review is about item#86922062.
Deburring of steel
5
From Japan
On 2016-09-30 18:37:17
It is used for metalware file (L150) but it is easy to hold.
This review is about item#86922053.
Aluminum sheet cutting operation
5
From Japan
On 2016-02-25 15:33:22
At first it was used only by file, but I bought it while buying other things. I should have bought it at the same time, but this was the most impressed. Actually, the usability has improved (only it became normal) I think work efficiency and finish precision also increased.
This review is about item#86922053.
Used as a handle of a naked file
5
From Japan
On 2015-06-29 22:30:41
I was able to fix the file securely. The person who used a pattern and used it becomes overwhelmingly easy to use. It was cheap and affordable than buying at a nearby home center.
This review is about item#86922053.
Handle of self-made tool
5
From Japan
On 2015-04-29 15:12:42
I bought it for the possession of my own tool. I am remodeling the shaft part and using it. The price is cheap, light, durable and easy to use.
This review is about item#86922071.
Attached to the 購入 purchased here.
4
From Japan
On 2014-05-02 22:03:48
Although it is inexpensive, it was able to be used without particular problem.
This review is about item#86922053.

Related Products