Buy more than* S$200* and get FREE SHIPPING

Polishing Powder

5.00 (2)
Outer Diameter (mm)
30
Overall Height (mm)
58
...see all
Product Options
ADD TO CART
Material Capacity (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Capacity (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white alumina 20 1 pc 1 WA#800 86922157 3.85 SGD
white alumina 20 1 pc 1 WA#1000 86922166 4.36 SGD
white alumina 20 1 pc 1 WA#1200 86922175 4.94 SGD
- 20 1 pc 1 WA#2000 86922193 5.38 SGD
- 20 1 pc 1 WA#2500 86922202 6.33 SGD
white alumina 20 1 pc 1 WA#3000 86922211 6.33 SGD
- 20 1 pc 1 WA#60 86922087 4.39 SGD
white alumina 20 1 pc 1 WA#120 86922096 4.39 SGD
white alumina 20 1 pc 1 WA#180 86922105 4.36 SGD
white alumina 20 1 pc 1 WA#240 86922114 3.41 SGD
- 10 1 pc 1 GC#10000 86922254 11.27 SGD
green silicon carbide 10 1 pc 1 GC#20000 86922263 11.27 SGD
green silicon carbide 10 1 pc 1 GC#30000 86922272 11.27 SGD
white alumina 20 1 pc 1 WA#600 86922141 3.85 SGD
white alumina 20 1 pc 1 WA#1500 86922184 5.33 SGD
white alumina 20 1 pc 1 WA#6000 86922236 6.33 SGD
white alumina 20 1 pc 1 WA#8000 86922245 6.33 SGD
white alumina 20 1 pc 1 WA#320 86922123 3.41 SGD
white alumina 20 1 pc 1 WA#400 86922132 3.41 SGD
white alumina 20 1 pc 1 WA#4000 86922227 6.33 SGD
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ideal for use with a small polisher without power
5
From Japan
On 2017-06-27 11:21:45
As it was a powder, clean polishing was possible with light force. For planar use, scattering the amount of pachinko ball degree, spraying water gently with misting can polish a considerable area and last long. Because it mixes with water, the resistance to the polisher can be reduced considerably, and I thought that it is easier to use, cheaper and higher performance than honestly other non-silicon liquid compounds. The place of use is oriented to a flat surface to use water. Storage is also good because it is light and convenient to carry and small. There is no need for degreasing after work.
This review is about item#86922166.
Scratching glasses
5
From Japan
On 2016-11-23 10:55:50
If you are using glasses the surface will scratch and the transparency will drop. It usually scratches when polishing with the 2000 th abrasive, it got scratched rather, the coating was thin and practicality was completely absent, and I tried this 20000 number this time. After carefully watering the cloth and putting the powder on, lightly polishing it improves the transparency and it got scratches to a level where practically no problem.
This review is about item#86922263.

Related Products