Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Hand File

4.67 (3)
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size Specification Grinding Stone Size (mm) Overall Width (mm) Weight (g) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size Specification Grinding Stone Size (mm) Overall Width (mm) Weight (g) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16, 16 #400, #400 For precision finish 45x12x5, 45x12x5 16, 16 20, 20 Blue 145, 145 1PC 1 WR-400 86922306 11.99 SGD
Shipped after 2018-05-01
16, 16 #240, #240 For rough finishing 45x12x5, 45x12x5 16, 16 20, 20 Red 145, 145 1PC 1 WR-240 86922281 9.99 SGD
Shipped after 2018-05-01
16, 16 #600, #600 Super precision finishing 45x12x5, 45x12x5 16, 16 20, 20 Green 145, 145 1PC 1 WR-600 86922315 12.99 SGD
Shipped after 2018-05-01
16 #320 - 45x12x5 16 20 - 145 1 pc 1 WR-320 86922297 10.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When carbide cutting tool is polished
5
From Japan
On 2017-05-21 20:23:52
It is perfect for arranging the cutting edge when polishing a carbide cutting tool.
This review is about item#86922306.
A part-time job
5
From Japan
On 2015-10-16 16:16:03
I am satisfied. There is nothing to say.
This review is about item#86922315.
Reduction of chisels etc.
4
From Japan
On 2014-11-13 19:12:55
It is convenient because it can be polished quickly, but I think that it can not be used for so long since how to reduce it is large.
This review is about item#86922315.

Related Products