Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hollow Punches

3.73 (15)
Purpose
Drilling of leather, cloth, and paper. For leather craft and handicraft, Drilling of leather, cloth, and paper. For leather craft and handicraft
Hardness HRC
More than 50
Material
Carbon steel for machine structural use (SC)
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Inner Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Inner Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 2 10 80 1PC 1 HP-2 86922595 4.99 SGD
Shipped after 2018-06-25
16 12 110 95 1PC 1 HP-12 86922701 6.99 SGD
Shipped after 2018-06-25
27 23 345 116 1PC 1 HP-23 86922814 12.99 SGD
Shipped after 2018-06-25
8 5 30 90 1PC 1 HP-5 86922631 3.99 SGD
Shipped after 2018-06-25
7 4 20 90 1PC 1 HP-4 86922622 3.99 SGD
Shipped after 2018-06-25
9 6 40 90 1PC 1 HP-6 86922647 4.99 SGD
Shipped after 2018-06-25
22 17 160 100 1PC 1 HP-17 86922753 10.99 SGD
Shipped after 2018-06-25
23 19 190 100 1PC 1 HP-19 86922771 11.99 SGD
Shipped after 2018-06-25
24 20 230 100 1PC 1 HP-20 86922787 14.99 SGD
Shipped after 2018-06-25
28 24 350 116 1PC 1 HP-24 86922823 15.99 SGD
Shipped after 2018-06-25
7 3 20 90 1PC 1 HP-3 86922613 3.99 SGD
Shipped after 2018-06-25
10 7 40 90 1PC 1 HP-7 86922656 4.99 SGD
Shipped after 2018-06-25
17 13 120 95 1PC 1 HP-13 86922717 6.99 SGD
Shipped after 2018-06-25
20 15 180 100 1PC 1 HP-15 86922735 8.99 SGD
Shipped after 2018-06-25
22 18 200 100 1PC 1 HP-18 86922762 10.99 SGD
Shipped after 2018-06-25
25 21 300 116 1PC 1 HP-21 86922796 12.99 SGD
Shipped after 2018-06-25
29 25 300 116 1PC 1 HP-25 86922832 15.99 SGD
Shipped after 2018-06-25
32 28 500 122 1PC 1 HP-28 86922841 23.99 SGD
Shipped after 2018-06-25
34 30 525 123 1PC 1 HP-30 86922857 24.99 SGD
Shipped after 2018-06-25
5 1 10 80 1PC 1 HP-1 86922577 4.99 SGD
Shipped after 2018-06-25
5 1.5 10 80 1PC 1 HP-1.5 86922586 4.99 SGD
Shipped after 2018-06-25
15 11 80 94 1PC 1 HP-11 86922692 5.99 SGD
Shipped after 2018-06-25
26 22 325 116 1PC 1 HP-22 86922805 12.99 SGD
Shipped after 2018-06-25
18 14 140 100 1PC 1 HP-14 86922726 6.99 SGD
Shipped after 2018-06-25
20 16 150 100 1PC 1 HP-16 86922744 9.99 SGD
Shipped after 2018-06-25
6 2.5 20 90 1PC 1 HP-2.5 86922604 4.99 SGD
Shipped after 2018-06-25
12 8 60 90 1PC 1 HP-8 86922665 4.99 SGD
Shipped after 2018-06-25
13 9 70 90 1PC 1 HP-9 86922674 4.99 SGD
Shipped after 2018-06-25
14 10 80 90 1PC 1 HP-10 86922683 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 3
1 star 2
Review Rating: 3.73
15 Customer Reviews
The reviews are automatic translation.
To pull out the leather
1
From Japan
On 2018-06-07 14:41:53
I can not get out of it at all, only as many times as I can hit the traces. This is the first time for punch. I want to return honestly · · ·
This review is about item#86922744.
Leather drilling
2
From Japan
On 2018-06-02 14:04:40
Thankful that there is a big size, but no blades are attached, it took a considerable amount of time to be able to use it for sharpening. In this case it is better to buy things with blades even if it is a bit higher, without wasteful labor.
This review is about item#86922814.
We are using it for drilling the clear sheet used for windmill making
5
From Japan
On 2018-03-17 23:35:25
It is easy to fit in the center of the marker, and it is possible to smoothly punch out and it is satisfactory. Mott If you order quickly I was able to relax. I hope next time as well.
This review is about item#86922604.
Leather drilling
5
From Japan
On 2017-11-27 17:56:34
Work efficiency sharply improved than what I used before.
This review is about item#86922701.
Modeling activity
3
From Japan
On 2017-09-23 22:14:29
It is hard to make a hole a little. There are tricks. Work itself may be difficult for children.
This review is about item#86922631.
Cut paperboard
2
From Japan
On 2017-05-19 16:26:26
The sharpness of the cutting edge is bad. Can you cut out a piece of it?
This review is about item#86922735.
Pull out the printed paper
2
From Japan
On 2017-04-07 15:48:01
I bought two but there was a difference in sharpness. Although one can be used extensively, the other one can hardly come out even if you put your strength and hit it with a hammer. The sharpness was obviously different when touching the cutting edge. Because price is cheap, there is probably losing, but it is a shame.
This review is about item#86922857.
I got the size which is not in the home center.
5
From Japan
On 2017-02-19 13:46:15
Since the punch handled in the nearby home center does not deal with a small hole or a large hole punch, we purchased several items from 1 mm to 4 mm and from 25 mm to 30 mm here this time. I think that it is worth the price as well, and the sharpness is also good for ordinary. However, when it becomes a punch of 30 mm, it firmly fixes and it can not come off neatly unless it hits accurately with a large hammer as it is. The punch of 25mm - 30mm is trusted and is firmly indeed. I think that it is very good as a product.
This review is about item#86922857.
hobby
5
From Japan
On 2017-02-03 14:25:35
Because it is a punch used as a hobby, so much expensive things are unnecessary. However, when looking at the punch set at the home center, it will be set from roughly 5 mm in diameter. So I bought a total of 6 punch with a diameter of 1 mm to 4 mm with Monotaro. Sharpness is also sufficient, and it is worth the price as well. It was good.
This review is about item#86922586.
When building the seat of the truck, punch the hole.
5
From Japan
On 2016-05-13 23:20:19
Successfully, there was a hole.
This review is about item#86922717.

Related Products