Buy more than* S$200* and get FREE SHIPPING

Hollow Punches

3.53 (19)
Purpose
Drilling of leather, cloth, and paper. For leather craft and handicraft, Drilling of leather, cloth, and paper. For leather craft and handicraft
Hexagon Axis Opposite Side Length (mm)
6.35
Hardness HRC
46-48
Overall Length (mm)
72
Material
Carbon steel for machine structural use (SC)
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Weight (g) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Weight (g) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 39 16 1PC 1 HMP-14 86923015 8.99 SGD
In stock
16 44 18 1PC 1 HMP-16 86923033 11.99 SGD
In stock
6 16 8 1PC 1 HMP-6 86922936 4.99 SGD
In stock
9 24 11 1PC 1 HMP-9 86922963 6.99 SGD
In stock
20 72 23 1PC 1 HMP-20 86923076 12.99 SGD
In stock
18 55 20 1PC 1 HMP-18 86923051 11.99 SGD
In stock
8 22 10 1PC 1 HMP-8 86922954 5.99 SGD
In stock
5 20 8 1PC 1 HMP-5 86922927 4.99 SGD
In stock
19 65 22 1PC 1 HMP-19 86923067 11.99 SGD
In stock
4 19 8 1PC 1 HMP-4 86922911 4.99 SGD
In stock
12 33 14 1PC 1 HMP-12 86922997 8.99 SGD
In stock
15 41 17 1PC 1 HMP-15 86923024 9.99 SGD
In stock
17 51 19 1PC 1 HMP-17 86923042 11.99 SGD
In stock
7 19 9 1PC 1 HMP-7 86922945 5.99 SGD
In stock
13 36 15 1PC 1 HMP-13 86923006 8.99 SGD
In stock
3 18 8 1PC 1 HMP-3 86922902 4.99 SGD
In stock
11 30 13 1PC 1 HMP-11 86922981 6.99 SGD
In stock
10 27 12 1PC 1 HMP-10 86922972 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 1
2 star 4
1 star 2
Review Rating: 3.53
19 Customer Reviews
The reviews are automatic translation.
Gear case packing for drilling
5
From Japan
On 2018-03-09 09:43:39
I am very satisfied with outstanding sharpness. Also, it is easier to hammer the hexagonal shaft part for a long time. When thick packing sheet is used, drilling is done by drill rotation.
This review is about item#86922954.
Drilling of carpet
5
From Japan
On 2018-02-14 16:49:39
Other low evaluations were seen, but if used properly it is a good tool.
This review is about item#86923067.
For hard net eyelets for drilling holes.
5
From Japan
On 2018-02-07 20:03:33
A hole that could not be opened by a blow can attach this to the impact driver and pierce with a rotating friction. It seems that it will last long by using wood etc. as the underlay of the material so as not to hurt the round blade.
This review is about item#86923024.
Draw a hardened sponge round
2
From Japan
On 2018-01-30 15:22:52
There was a misunderstanding in the comment of the other person so I will post it. This product is written in the package as Impact Driver is impossible. There is a screw groove at the tip of the hexagonal shaft, and it has a structure like screwing it in the punch part, I think that there is a possibility that it will be broken if it is used with impact, hand sticking etc. Of course, hexagonal axes will be removed if you use the left turn. I was pretty axially blurred at first but as I screwed and unscrewed the hexagonal shank, the axis shake almost disappeared. I was able to pull out the sponge round. The trick is to slowly turn it carefully.
This review is about item#86923006.
Drilling of belt
5
From Japan
On 2017-12-11 14:36:06
Because there is little core shake, attached to the drill, the hole opened cleanly.
This review is about item#86922911.
Drilling of hard rubber
1
From Japan
On 2017-11-20 23:04:24
14, 4 v Hitachi impact driver with 10 mm cloth rubber also purchased for drilling. In this product, the hexagon bit is threaded and it is staying in the punch with the female screw, but when we drilled with receiving the control panel underneath, at the moment when the blade eaten (the gaggaga hammer worked) The hexagon bit and the thread of the body punch licked. I think that it is a problem of steel material because I licked with the first use. Although we can use welded hexagonal shank of worn-out drill bit somehow, we do not recommend purchasing those who can not repair by welding.
This review is about item#86923024.
Drilling of sponge rubber
4
From Japan
On 2017-09-29 21:20:31
It was not suitable for soft rubber. Rubber is caught in rotation and it becomes wackle wacha. Relatively hard things go out beautifully.
This review is about item#86922954.
Cloth drilling
2
From Japan
On 2017-08-25 14:58:28
The sharpness of the punch which I used until now, hitting with a hammer and punching holes got worse so I bought it. I bought it thought that it could be opened comfortably by turning the electric screwdriver, but I could not get the fabric well. I decided to use it by hitting it.
This review is about item#86922997.
Drilling in leather
2
From Japan
On 2017-08-03 18:15:44
First of all, since the center has not appeared, it has been blurred, so we need to adjust it. The hexagonal chuck and blade are screwed. Because the blade has many burrs on the inner surface, it becomes like pushing, so it will be like cutting it if you do it with one sharpening.
This review is about item#86922902.
Drilling on pure aluminum plate at t0.3
4
From Japan
On 2017-05-31 16:59:21
Even if it is used for its original use, it is equal to not having a blade, but if there is a grinding stone it can be easily attached with a blade. Aluminum was also pulled out with three times of striking without attaching it to the rotating tool, but the appropriate distortion occurs in the plate.
This review is about item#86922972.

Related Products