Buy more than* S$200* and get FREE SHIPPING

Interchangeable Hollow Punch

3.00 (3)
Purpose
Drilling of leather, cloth, and paper. For leather craft and handicraft, Drilling of leather, cloth, and paper. For leather craft and handicraft
Hardness HRC
More than 50
Weight (g)
70
Material
Carbon steel for machine structural use (SC)
Set Contents
Hole diameter (2 · 2.5 · 2.8 · 3.2 · 4 · 4.8) mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP-6S 86923103 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Cut paperboard
5
From Japan
On 2017-05-19 16:27:38
Although it is used for cutting thick paper, nothing can be cut without problems.
This review is about item#86923103.
Drilling into cord veneers
2
From Japan
On 2015-12-10 09:43:57
Originally it is necessary to drill a hole of φ 3.2, but from the cutting edge of the punch to the upper trunk diameter is as short as about 3 mm so that the angle opens with respect to the cutting edge diameter, when φ 3.2 punch is used, the diameter becomes large Pass. Therefore it is good that there is the smallest φ 2 in 7 sets and it is unlikely that the hole opened will be slightly larger even when drilling with this. Hopefully it is good to have a blade length of 3-5 mm with a nearly parallel blade instead of a gradient, relative to the hole diameter of the drill bit.
This review is about item#86923103.
Prototype production
2
From Japan
On 2014-10-30 17:49:05
The sharpness is not good and it was too early to come dull, but suddenly it was enough for just a few times to drill, so it was enough. I think that it is not suitable for regular use, but I think that there is no loss by putting it in a tool box in preparation for Isa.
This review is about item#86923103.

Related Products