Buy more than* S$200* and get FREE SHIPPING

SEA-LUX Light SL-352

3.50 (2)
Foot Width
3E
Standard Weight (g/1 leg)
600(26.0cm)
Material (Sole)
The total rubber
Material (Skin)
The total rubber
Length (cm)
26 (L size)
...see all>
Product Options
ADD TO CART
Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3L(28-28.5) 3L olive 1Pair 1 SL-352 76100473 -
Discontinued
[x]
LL(27-27.5) LL Navy 1Pair 1 SL-352 76100412 -
Discontinued
[x]
S(24-24.5) S olive 1Pair 1 SL-352 76100437 -
Discontinued
[x]
3L(28-28.5) 3L Navy 1Pair 1 SL-352 76100421 78.99 SGD
Shipped after 2018-05-02
S(24-24.5) S Navy 1Pair 1 SL-352 76100385 -
Discontinued
[x]
L(26-26.5) L Navy 1Pair 1 SL-352 76100403 -
Discontinued
[x]
M(25-25.5) M Navy 1Pair 1 SL-352 76100394 -
Discontinued
[x]
L(26-26.5) L olive 1Pair 1 SL-352 76100455 -
Discontinued
[x]
LL(27-27.5) LL olive 1Pair 1 SL-352 76100464 -
Discontinued
[x]
M(25-25.5) M olive 1Pair 1 SL-352 76100446 78.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Working at Liyuan Garden
5
From Japan
On 2015-10-05 16:29:40
I had a bad calf so it was not quite large, but I found a good one.
This review is about item#76100473.
For warehouse work
2
From Japan
On 2014-11-21 17:05:28
Although I have used shoes of the same model of Hiroyuki for many years, the feeling of comfort has changed as the reinforcement rubber from the toes to the side is different from the previous one. I am disappointed because I loved the softness of the side. Even though the material of the lining was also mesh-like before, but the touch was good ... But, I will put up with it because it is nothing else. While hoping for improvement during that ... · · ·
This review is about item#76100403.

Related Products