Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (cm) Color Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 black, Black 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101426 64.99 SGD
In stock
26, 26 black, Black 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101417 64.99 SGD
In stock
24, 24 black, Black 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101374 64.99 SGD
In stock
27, 27 Yellow, Yellow 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101261 64.99 SGD
In stock
28 blue 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101356 64.99 SGD
In stock
25 Yellow 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101234 64.99 SGD
In stock
24.5 blue 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101304 90.99 SGD
Shipped after 2018-01-24
25 blue 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101313 64.99 SGD
In stock
24 Yellow 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101216 64.99 SGD
In stock
25.5 Yellow 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101243 64.99 SGD
In stock
26 Yellow 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101252 64.99 SGD
In stock
29 Yellow 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101286 64.99 SGD
Shipped after 2018-01-24
24 blue 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101295 64.99 SGD
In stock
27 blue 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101347 64.99 SGD
In stock
24.5 Yellow 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101225 64.99 SGD
Shipped after 2018-01-24
28 Yellow 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101277 64.99 SGD
In stock
25.5 blue 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101322 64.99 SGD
In stock
26 blue 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101331 64.99 SGD
In stock
29 blue 3E 900(26.0cm) PVC PVC 41.5(26.0cm) 1Pair 1 Z-01 76101365 64.99 SGD
Shipped after 2018-01-24
25.5, 25.5 black, Black 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101401 64.99 SGD
In stock
29, 29 black, Black 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101444 64.99 SGD
Shipped after 2018-01-24
28, 28 black, Black 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101435 64.99 SGD
In stock
24.5, 24.5 black, Black 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101383 64.99 SGD
In stock
25, 25 black, Black 3E, 3E 900(26.0cm), 900(26.0cm) PVC, PVC PVC, PVC 41.5(26.0cm), 41.5(26.0cm) 1Pair 1 Z-01 76101392 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Maintenance and cleaning work of equipment
5
From Japan
On 2017-06-06 10:20:05
Thanks to its wider feet width of 3E, it is okay that even though a large person wears the instep, it does not get tired. Since it is solidly made, its durability seems to be good. The display size is larger than the actual size, so if you do not want to play in the shoes it may be better to buy one size smaller. People who usually wear 27 cm are purchasing 26 cm of this boots, but they are wearing without any problems.
This review is about item#76101417.
For civil engineering work
4
From Japan
On 2017-04-09 15:47:10
The price is affordable and firm, but the size seems to be slightly larger than the notation. It seems good at the bottom size
This review is about item#76101347.
Farm work It is sweet potato cultivation
5
From Japan
On 2016-11-08 16:26:11
I was looking for long boots with a long length.
This review is about item#76101261.
I use it for work at the sea
4
From Japan
On 2016-04-25 15:49:56
The size is bigger than I expected, it's quite loose. I can not write detailed information because the number of times of use is also small, but there is no problem if there is durability in this.
This review is about item#76101444.
Factory water field
5
From Japan
On 2016-04-05 14:45:30
It is inexpensive but easy to wear as it used before
This review is about item#76101426.
Used for sea work
5
From Japan
On 2016-03-07 12:06:38
I wear it unlike cheap and fit. It is comfortable to wear with comfort and lasts long.
This review is about item#76101426.
What to wear boots and questions are strange
5
From Japan
On 2015-11-02 17:57:23
As expected it is a couchin but it is expensive But it is cheap even if you go anywhere Recently there are few good things but that is one of them
This review is about item#76101417.
Hydraulic work
3
From Japan
On 2014-10-24 11:01:46
The difficulty is that it takes too much time to deliver the item slightly larger
This review is about item#76101435.
Measures against heavy rain and field work
5
From Japan
On 2014-07-21 11:50:19
First of all, when searching for one that has no water invasion when heavy rain (heavy rain with boots), boots of one piece (because there are water leaks in 3 years) I bought it because it was said that this boots are strong and will have more than 10 years. I just bought it, but the length is up to the knee and the condition that I certainly wore it looks durable is also good.
This review is about item#76101435.
Hydraulic work
4
From Japan
On 2014-04-04 14:07:28
Because it does not slip even in the water field, it has good reputation. Does it take too much time for delivery? Is it?
This review is about item#76101417.

Related Products