Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Material Mouth Depth (mm) Maximum Openings (mm) Overall Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Mouth Depth (mm) Maximum Openings (mm) Overall Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Steel 30 25 75 70 59 1PC 1 S-25 86923234 3.99 SGD
Shipped after 2018-01-22
20 Steel 25 50 113 150 62 1PC 1 S-50 86923243 5.99 SGD
Shipped after 2018-01-22
25 Steel 45 75 150 280 90 1PC 1 S-75 86923261 8.99 SGD
Shipped after 2018-01-22
- - - - - - - 1PC 1 S-65 86923252 -
Discontinued
[x]
41 Steel 50 100 200 480 106 1PC 1 S-100 86923277 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For provisional fixation at the time of tree framework
1
From Japan
On 2016-10-03 10:20:02
Since it is a sheet metal object, there is no problem even if it is misaligned, but if it is misaligned by 1 mm on the left and right at the most important Atari surface, it will be tilted and it will not be useless by scratching the workpiece. I should have checked it before using it. Sorry.
This review is about item#86923261.
Fastening of small machine
5
From Japan
On 2016-05-08 05:52:06
Is good.
This review is about item#86923277.
For wood adhesion
5
From Japan
On 2015-05-05 14:44:13
Because it was cheap. Purchased so that it can be pressed down when gluing thin slabs. Rust occurred as soon as water droplets stuck. It can not be helped because it is cheap.
This review is about item#86923277.
Temporarily fixing the dust suction hose
4
From Japan
On 2015-03-02 16:47:31
It is used for temporary attachment of dust suction hose to 2 × 4 material during wood grinding. It is compact and lightweight, convenient without disturbing work.
This review is about item#86923243.
For fixation of lighting equipment
5
From Japan
On 2014-06-23 17:03:46
Since clamps are not attached to LED lighting fixtures, bolt holes are made in this clamp, and they are connected to lighting equipment and used. I have not processed it yet, but there seems to be no problem. It is convenient because it is cheap, drilled and welded.
This review is about item#86923261.

Related Products