Buy more than* S$200* and get FREE SHIPPING

Aluminum C-Clamps

4.20 (5)
Purpose
For fixing and adhesion work, For fixing and adhesion work
Material (Body)
Aluminum die-casting
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Thickness (mm) Mouth Depth (mm) Maximum Openings (mm) Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Thickness (mm) Mouth Depth (mm) Maximum Openings (mm) Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
220 100 21 55 75 160 1PC 1 A-75 86923216 10.99 SGD
In stock
40 50 12 25 25 80 1PC 1 A-25 86923191 5.99 SGD
In stock
80 65 15 30 50 115 1PC 1 A-50 86923207 7.99 SGD
In stock
390 120 25 60 100 205 1PC 1 A-100 86923225 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used when hanging U-shaped groove with crane
5
From Japan
On 2016-09-30 06:32:26
It is convenient because it is lighter and cheaper than special tool.
This review is about item#86923216.
During welding operation
5
From Japan
On 2016-08-16 10:19:34
Since there are various situations, various sizes are used
This review is about item#86923207.
Machine cover fixing
5
From Japan
On 2016-08-05 08:07:46
I was glad that it was just right for size and price and it fits the intended use.
This review is about item#86923191.
For temporary installation of aluminum frame
3
From Japan
On 2016-04-27 14:53:26
In order to obtain strength, the bow portion of the clamp is considerably protruding and there is something inconvenient.
This review is about item#86923207.
I used it for fixing the flange (compact).
3
From Japan
On 2014-05-29 13:29:23
I could fix the flange sufficiently, but it was inadequate for its original purpose. It is not a clamp problem.
This review is about item#86923191.

Related Products