Buy more than* S$200* and get FREE SHIPPING

Corner Clamp

4.33 (3)
Purpose
For frame, panel and other work
Maximum Openings (mm)
75
Overall Width (mm)
210
Weight (g)
200
Overall Length (mm)
95
Thickness (mm)
24
Material
Aluminum die-casting
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-045 86923322 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Production of frame
5
From Japan
On 2015-11-13 09:03:42
Light and retention There is also a right angle also come in handy since come out easier.
This review is about item#86923322.
Wood working
3
From Japan
On 2015-09-30 15:45:32
It is satisfied with the total, but because the handle of the tightening bolt is unlikely to tighten short, I think that it is better a little more long.
This review is about item#86923322.
Woodwork, such as a bookcase or a box
5
From Japan
On 2015-03-09 17:54:14
It is inexpensive, but you will need plenty of function. To demonstrate the true value to join in at a right angle holding the adhesive and wood screws. It will also be to finish up a notch in the do-it-yourself amateur. One only drawback is it would be better to work with the gloves, such as cotton work gloves because the handle is small fingertip hurt tightening.
This review is about item#86923322.

Related Products