Buy more than* S$200* and get FREE SHIPPING

Small Vises

4.50 (8)
Purpose
Soldering, adhesion, etc. As for hobby, holding and fixture, Soldering, adhesion, etc. As for hobby, holding and fixture
Mouth Width (mm)
25
Maximum Openings (mm)
20
...see all>
Product Options
ADD TO CART
Overall Width (mm) Weight (g) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Width (mm) Weight (g) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 270 94 85 1PC 1 S-4 86923471 34.99 SGD
In stock
25 190 85 25 1PC 1 S-1 86923453 27.99 SGD
In stock
50 270 85 25 1PC 1 S-2 86923462 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Small, fixation of parts when soldering pin connector
4
From Japan
On 2018-03-03 23:30:11
The size is reasonable and very good. However, the place of holding was a bit poor and unstable. Sometimes it is not possible to secure firmly. However, if it is this price, it can be convinced
This review is about item#86923462.
It is used for fixation when machining small parts of plaque and fixing for microscopic photography with digital camera.
5
From Japan
On 2017-11-28 16:26:45
Since it is compact, it can be used without worrying even in a narrow space, so it is very useful. Improvement point is that when chucking an object, fixing it to the end of the mouth, the mouthpiece is inclined and a coarse phenomenon occurs at the time of tightening.
This review is about item#86923453.
Modify it to make it easy to use
5
From Japan
On 2017-08-28 10:02:46
There is a good item because it is heavy at this size. There is a backlash in the mouthpiece and it is hard to fix, but I am using it for reconstruction. It is due to the thin shaft that goes through the mouthpiece. Replacing the shaft to 2.4 mm or 2.5 mm makes it easy to use. There are 3 units, but all of this is remodeling in this way. Sometimes the middle of the bottom plate is not flat, but it also makes it flat with a sandpaper.
For fixing part during part molding
3
From Japan
On 2016-12-22 23:39:05
It is good to work with weight being moderate by hand, but there is more rattling than I thought, it is somewhat difficult to fix small parts. Is it such a thing from the price?
This review is about item#86923453.
Work of model etc.
4
From Japan
On 2016-09-29 18:07:26
Although it is good as a vise, it stopped with the split pin for preventing the screws of the operating part from coming off, but it came straight out and the screws came out of the way back. I cut off the tap of M5 and fixed measures with an emonji screw. The manufacturer should take measures!
This review is about item#86923462.
Fine work
5
From Japan
On 2016-06-24 16:29:45
I use it as a substitute for a hand that supports during soldering such as a plug. Bakedo has become less. It is also used when cutting small pipes. It is small but it has a solid feeling.
This review is about item#86923453.
For fixing the fuselage of the wing and tail wing of the Balsa airplane at the time of adhesion
5
From Japan
On 2015-11-10 02:35:17
It is small, but it is securely fixed and very convenient
This review is about item#86923462.
Used for soldering on desktop
5
From Japan
On 2014-12-19 13:12:16
It is good to use it, but it will be better if the magnet fixing is possible!
This review is about item#86923453.

Related Products