Buy more than* S$200* and get FREE SHIPPING

Pipe Cutters

Purpose
Cutting copper, lead, iron, aluminum, PVC pipe, etc.
Maximum Cutting Thickness (mm)
2.5
Pipe Diameter (phi mm)
41714
Overall Width (mm)
55
Weight (g)
90
Overall Length (mm)
37
Thickness (mm)
26
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-S 86923532 -
Discontinued
[x]
ADD TO CART

Related Products