Buy more than* S$200* and get FREE SHIPPING

Gel Ink Pens

4.25 (4)
Green Purchasing Law
Fit
Ball Tip Diameter(mm)
0.38
Weight (g)
0.8
Overall Length (mm)
98.6
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mandarin Orange 1PC 1 UMR10938.38 87098137 1.99 SGD
Shipped after 2018-04-23
Sky blue 1PC 1 UMR10938.48 87098155 1.99 SGD
Shipped after 2018-04-23
Blue-black 1PC 1 UMR10938.64 87098182 1.99 SGD
Shipped after 2018-04-23
Violet 1PC 1 UMR10938.12 87098076 1.99 SGD
Shipped after 2018-04-23
Light blue 1PC 1 UMR10938.8 87098225 1.99 SGD
Shipped after 2018-04-23
Green 1PC 1 UMR10938.6 87098173 1.99 SGD
Shipped after 2018-04-23
Pink 1PC 1 UMR10938.13 87098085 1.99 SGD
Shipped after 2018-04-23
Baby Pink 1PC 1 UMR10938.68 87098207 1.99 SGD
Shipped after 2018-04-23
Black 1PC 1 UMR10938.24 87098112 1.99 SGD
Shipped after 2018-04-23
Rose pink 1PC 1 UMR10938.66 87098191 1.99 SGD
Shipped after 2018-04-23
Blue 1PC 1 UMR10938.33 87098121 1.99 SGD
Shipped after 2018-04-23
Lime green 1PC 1 UMR10938.5 87098164 1.99 SGD
Shipped after 2018-04-23
Red 1PC 1 UMR10938.15 87098094 1.99 SGD
Shipped after 2018-04-23
Golden yellow 1PC 1 UMR10938.69 87098216 1.99 SGD
Shipped after 2018-04-23
Brown Black 1PC 1 UMR10938.22 87098103 1.99 SGD
Shipped after 2018-04-23
Orange 1PC 1 UMR10938.4 87098146 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Daughter's teaching materials
4
From Japan
On 2018-03-01 19:15:19
It seems to be used frequently in school classes and I purchase it regularly
This review is about item#87098164.
During office work
5
From Japan
On 2017-07-03 09:31:34
There are various colors other than the standard color, I think that it is very good because it can be used for a long time by replacing the refill and it is easy to write.
This review is about item#87098103.
Clerical work
5
From Japan
On 2017-02-25 15:52:50
I am already using it for over 5 years, I am comfortable writing and I can not release it. Especially black will be Hebirote
This review is about item#87098112.
Conference
3
From Japan
On 2014-12-11 16:54:53
Easy to use
This review is about item#87098137.

Related Products