Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen Refill

5.00 (3)
Ball Tip Diameter(mm)
0.7
Weight (g)
0.8
Overall Length (mm)
98.6
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 SXR8907.24 87098627 0.99 SGD
In stock
Blue 1PC 1 SXR8907.33 87098636 0.99 SGD
In stock
Red 1PC 1 SXR8907.15 87098611 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2016-02-04 23:19:24
☆ The refill of this series is a smooth writing comfort, it feels good to use. When I knew this writing taste, I could not be satisfied with a cheap ballpoint pen.
This review is about item#87098611.
At the time of address writing
5
From Japan
On 2015-11-29 08:20:30
☆ The ballpoint pen of this series is very easy to write and I patronize it so I can well write it even though I'm not good at writing.
This review is about item#87098627.
Daily writing
5
From Japan
On 2015-01-29 17:07:55
It is very easy to write and use. I hope there is a main body ballpoint pen suitable for this cartridge
This review is about item#87098627.

Related Products