Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ballpoint Pen Refill

Ball Tip Diameter(mm)
1
Weight (g)
0.8
Overall Length (mm)
98.6
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SXR8910.24 87098654 0.99 SGD
In stock
Blue 1PC 1 SXR8910.33 87098663 0.99 SGD
In stock
Red 1PC 1 SXR8910.15 87098645 0.99 SGD
In stock
ADD TO CART

Related Products