Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen with Seal

5.00 (1)
Caution
* You need to apply for your own seal part before use.* Application of the seal part is available on Mitsubishi Pencil website and by postcard, which is enclosed to the product.
Refill Ink
HUS over 353 (Zhu)
Ball Tip Diameter(mm)
0.7
Ink Color
Black / Red
Type
Capless (sliding)
Weight (g)
46
Specification
(Seal part) 10.0mm round
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 SHE22000U.26 87098697 -
Discontinued
[x]
Black 1PC 1 SHE22000U.24 87098681 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Conference
5
From Japan
On 2014-12-11 16:55:31
Easy to use
This review is about item#87098681.

Related Products