Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knock-Type Correction Pen

4.67 (6)
Green Purchasing Law
Fit
Refill
CLR10
Weight (g)
13.7
Capacity (mL)
1.3
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 CLN-250 1P.13 87098706 2.99 SGD
In stock
Light blue 1PC 1 CLN-250 1P.8 87098715 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Fixing the document at the destination
5
From Japan
On 2017-08-12 19:46:45
It is convenient to use because it can be stored in a pen case in line with other items.
When writing a document
4
From Japan
On 2017-07-28 21:20:18
It is light and easy to use knock style and convenient. It is easy to get rid of the cap.
This review is about item#87098706.
At the time of fine modification
4
From Japan
On 2015-06-12 08:08:24
I will use the knock formula for the first time. It seems easy to use, so I bought it. If you do not use the regular one, it will be packed immediately, but how about this? It is appearing smoothly so far. I expect it.
This review is about item#17189637.
When the printed surface is dirty, etc.
5
From Japan
On 2015-05-25 14:57:23
I had inconvenience due to the pen type correction liquid I used until now because I needed a force to get out the liquid or it got caught at the pen tip, but this item also put out some liquid It was very easy to use with smooth.
This review is about item#17189637.
For correction.
5
From Japan
On 2014-06-16 13:12:11
It is easy to use to erase the parts that could not be erased by the correction tape. If it is cheap, I will rip it.
This review is about item#87098715.
To erase.
5
From Japan
On 2014-03-06 15:54:46
Because it is a pen type, it is very easy to use. Slipping forward is also good, so it's easy to fix.
This review is about item#87098706.

Related Products