Buy more than* S$200* and get FREE SHIPPING

Correction Pen Refill

5.00 (1)
Weight (g)
3.7
Capacity (mL)
1.3
Overall Length (mm)
83
Compatible
CLN-250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CLR-10 87098724 1.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The meaning of the question is unknown, normal There is something other than how to use the pen?
5
From Japan
On 2015-12-17 18:05:22
Good, no problem
This review is about item#87098724.

Related Products