Buy more than* S$200* and get FREE SHIPPING

Personal Seal Case

4.93 (14)
Green Purchasing Law
Fit
Refill Ink
HLS-252,HLS-200
Dimensions (Vetical x Horizontal x Height) (mm)
25.1x20.6x96
Weight (g)
18
Compatible
Seal of 9 to 12mm
Accessories
Strap
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 HLD502.24 87098742 5.99 SGD
In stock
Transparent Pink 1PC 1 HLD502T.13 87098776 5.99 SGD
In stock
Engine 1PC 1 HLD502.41 87098767 5.99 SGD
In stock
Transparent blue 1PC 1 HLD502T.33 87098785 5.99 SGD
In stock
Yellow 1PC 1 HLD502.1 87098733 5.99 SGD
In stock
Yellow 1PC 1 HLD502.40 87098751 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
When imprinted
5
From Japan
On 2018-02-13 18:52:13
It fits compactly, there is no need to store vermillion separately, there are no particular improvements.
This review is about item#87098751.
Receipt of courier
5
From Japan
On 2017-12-19 14:45:15
Until now when we stamped on the receipt of the courier service I used vermillion every time until now but because it was set in the body, it was very good.
This review is about item#87098733.
Office work general
5
From Japan
On 2017-12-05 15:44:50
It is very useful even on the go without needing red meat. There are also cartridges of replacement and it is saved.
This review is about item#87098751.
It is used for certification.
5
From Japan
On 2017-09-22 17:26:18
Even cheap marks are easy to install and are used stamp ruined conveniently.
This review is about item#87098733.
Document, seal
5
From Japan
On 2017-05-28 14:42:16
Even if you do not prepare vermillion, you can stamp it as it is, so efficiency has improved very much
This review is about item#87098742.
Seal on receipt
4
From Japan
On 2017-03-05 19:14:26
Although I am inserting a seal of 12 mm used, there is no particular problem, but there is some unevenness in the shadow of the seal. Also, although it may be common, I am curious that the ink of red meat will arrive at the holder.
This review is about item#87098733.
To imprint the entry table in the office
5
From Japan
On 2016-08-12 16:41:20
This product is large and usable goods. Adjustment can also adjust the amount of vermillion at any time because coins are not needed like the previous type. It is easy to use if you just plug it in as normal size.
This review is about item#87098767.
Diagram check drawing of drawing
5
From Japan
On 2016-07-10 20:00:39
It is a replacement from Hanzomura used for 20 years. A locking mechanism has been added to prevent unintentional stamping. Also, in the past, we used coins to extrude a seal, but the mechanism here is also improved and it is now possible to turn with a finger. I was surprised that it was very easy to use.
This review is about item#87098742.
Clerical work
5
From Japan
On 2016-04-05 12:06:26
Because it can be used with commercially available Hanko, it is convenient because it is used frequently! Even if you do not turn on vermillion, it can be stamped immediately so you can carry it so useful!
This review is about item#87098751.
When pushing Toshiko
5
From Japan
On 2015-10-07 14:34:31
This is easy to use.
This review is about item#87098751.

Related Products