Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil Refill

Dimensions (Vetical x Horizontal x Thickness) (mm)
76.9x21.1x5.7
Core Diameter (mm)
0.3
Weight (g)
7
Length (mm)
60
...see all>
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB 1PC(20PC) 1 HU03300HB 87098846 3.99 SGD
In stock
B 1PC(20PC) 1 HU03300B 87098821 3.99 SGD
In stock
H 1PC(20PC) 1 HU03300H 87098837 3.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products