Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uni Pencil Leads

4.80 (5)
Green Purchasing Law
Fit
Dimensions (Vetical x Horizontal x Thickness) (mm)
77x20x7
Core Diameter (mm)
0.3
Weight (g)
7.6
...see all>
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB 1PC(15PC) 1 U03202ND-HB 87098934 2.99 SGD
In stock
B 1PC(15PC) 1 U03202ND-B 87098916 2.99 SGD
In stock
H 1PC(15PC) 1 U03202ND-H 87098925 2.99 SGD
In stock
2b 1PC(15PC) 1 U03202ND-2B 87098907 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for detailed writing to drawings etc.
5
From Japan
On 2017-08-21 14:43:03
Uni Sharp core nanowire is pleasing because it is hard to break and easy to write.
This review is about item#87098934.
Inking at the time of making wood products
4
From Japan
On 2017-01-16 14:27:32
When used for sanding on wood, it was okay because it can write dark without writing too much writing pressure and it will not break apart.
This review is about item#87098907.
Replacement core
5
From Japan
On 2016-08-03 19:09:34
It is good because it is an item of the manufacturer.
This review is about item#87098934.
Plotter plotting
5
From Japan
On 2016-04-05 15:34:34
Because it is 2 B, the line drawn was clearly easy to see. The strength of the core etc is also useful without problems.
This review is about item#87098907.
Drafting
5
From Japan
On 2015-10-21 19:49:07
Slip on paper is good and coloring is good. Even if the writing pressure is high, it is hard to break. It is not inferior to the price of 400 yen regular price. I think the case design is also nice.
This review is about item#87098916.

Related Products