Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uni Pencil Leads

4.33 (12)
Green Purchasing Law
Fit
Dimensions (Vetical x Horizontal x Thickness) (mm)
77x20x7
Core Diameter (mm)
0.5
Weight (g)
8.5
...see all>
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4H 1PC(40PC) 1 U05202ND4H 87099031 2.99 SGD
Shipped after 2018-06-25
H 1PC(40PC) 1 U05202ND-H 87099065 2.99 SGD
Shipped after 2018-06-25
3h 1PC(40PC) 1 U05202ND3H 87099013 2.99 SGD
Shipped after 2018-06-28
HB 1PC(40PC) 1 U05202ND-HB 87099074 2.99 SGD
Shipped after 2018-06-25
F 1PC(40PC) 1 U05202NDF 87099056 2.99 SGD
Shipped after 2018-06-25
4b 1PC(40PC) 1 U05202ND4B 87099022 2.99 SGD
Shipped after 2018-06-25
3b 1PC(40PC) 1 U05202ND3B 87099004 2.99 SGD
Shipped after 2018-06-25
2H 1PC(40PC) 1 U05202ND2H 87098995 2.99 SGD
Shipped after 2018-06-25
B 1PC(40PC) 1 U05202ND-B 87099047 2.99 SGD
Shipped after 2018-06-25
2b 1PC(40PC) 1 U05202ND-2B 87098986 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
workplace
3
From Japan
On 2018-06-07 14:56:36
I usually use HI-UNI, but I tried using it but it's not bad.
This review is about item#87099074.
Children's stationery
5
From Japan
On 2018-06-04 22:44:01
I can order purchase cheaper than commercially on the replacement core of the pencil by study, so I will order again
This review is about item#87098986.
Clerical work
5
From Japan
On 2017-07-05 20:19:36
It is soft with a waist with the core of the Uni series unprecedentedly pear pencil that has been loved for many years and it is hard to break and satisfied.
This review is about item#87099022.
For injury to wood
5
From Japan
On 2017-05-12 10:02:40
I am using it without problems. We mainly use it for sorcery to wood. Because it is 2B, it is good to write with a light writing pressure and it is difficult for the trace to remain.
This review is about item#87098986.
Fill in the document
4
From Japan
On 2017-05-10 18:54:10
The core is durable and it is difficult to break and it is easy to write even when writing on a paper.
This review is about item#87099074.
For everyday life
5
From Japan
On 2017-04-21 14:26:54
It is a wonderful item. Thank you also next time. Best regards
This review is about item#87099022.
For sharpening
3
From Japan
On 2016-10-31 13:05:46
Purchased for sharp pencils, it is useful for easy viewing when the thicker one wrote.
This review is about item#87099074.
For my son's school
5
From Japan
On 2016-05-29 13:46:32
I have been using cheap things until now but since I say it will break, I am pleased that I can not break it if I purchase it here by Monotauro.
This review is about item#87099047.
for children
3
From Japan
On 2015-12-06 13:46:08
I am satisfied with COSPA.
This review is about item#87099047.
Score of control panel production
5
From Japan
On 2015-10-05 18:23:45
I will put it on smoothly.
This review is about item#87098986.

Related Products