Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil Refill

4.50 (2)
Caution
Also available to use it to any other mechanical pencil than Kuru Toga, however only mechanical pencil lead doesn't sharpen by itself.
Dimensions (Shaft Diameter x Thickness x Length)(mm)
10.1x11.1x94.2
Core Diameter (mm)
0.5
...see all
Product Options
ADD TO CART
Core Hardness Case Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Case Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB Black 1PC(20PC) 1 U05203HB.24 87099126 2.16 SGD
Shipped after 2017-02-27
HB Blue 1PC(20PC) 1 U05203HB.33 87099135 2.16 SGD
Shipped after 2017-02-27
HB Pink 1PC(20PC) 1 U05203HB.13 87099117 2.09 SGD
Shipped after 2017-02-27
B Blue 1PC(20PC) 1 U05203B.33 87099101 2.11 SGD
Shipped after 2017-02-27
B Black 1PC(20PC) 1 U05203B.24 87099092 2.09 SGD
Shipped after 2017-02-27
B Pink 1PC(20PC) 1 U05203B.13 87099083 2.13 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Scribe
4
From Japan
On 2016-08-06 20:25:47
It is an ordinary extra lead. Not fully use and buy a lot. It is your child or students like.
This review is about item#87099101.
Dictation in a meeting
5
From Japan
On 2016-03-14 22:09:43
Always because of the state the core is sharp, it has a beautiful and very happy because subjected to when you write a note of the figures in the hands-free.
This review is about item#87099126.

Related Products