Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Uni Pencil Leads

5.00 (1)
Dimensions (Vetical x Horizontal x Thickness) (mm)
77x20x7
Core Diameter (mm)
0.7
Weight (g)
9
...see all
Product Options
ADD TO CART
Green Purchasing Law Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit B 1PC(40PC) 1 U07202ND-B 87099153 2.27 SGD
In stock
- H 1pc(40pc) 1 U07202ND-H 87099162 2.25 SGD
Shipped after 2017-05-02
- 2B 1pc(40pc) 1 U07202ND-2B 87099144 2.25 SGD
In stock
- HB 1pc(40pc) 1 U07202ND-HB 87099171 2.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When you write a document
5
From Japan
On 2016-11-24 15:13:12
We were previously using the 0.5mm you can write smoothly not broken core from changing to 0.7mm.
This review is about item#87099144.

Related Products