Buy more than* S$200* and get FREE SHIPPING

Uni Pencil Leads

4.00 (1)
Green Purchasing Law
Fit
Dimensions (Vetical x Horizontal x Thickness) (mm)
77x20x7
Core Diameter (mm)
0.9
Weight (g)
9.7
...see all>
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB 1PC(36PC) 1 U09202ND-HB 87099214 2.99 SGD
Shipped after 2018-02-26
2b 1PC(36PC) 1 U09202ND-2B 87099187 2.99 SGD
Shipped after 2018-02-26
H 1PC(36PC) 1 U09202ND-H 87099205 2.99 SGD
Shipped after 2018-03-02
B 1PC(36PC) 1 U09202ND-B 87099196 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I will use it for drafts.
4
From Japan
On 2016-12-13 14:13:32
It is soft and easy to write. It was saved because we had not placed it in the store in the shop.
This review is about item#87099187.

Related Products