Buy more than* S$200* and get FREE SHIPPING

Uni Wooden Pencil

4.60 (5)
Dimensions (Vetical x Horizontal x Thickness) (mm)
75x225x22
Weight (g)
160
...see all
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2b 1Box(12PC) 1 U2B 87099591 12.57 SGD
In stock
4b 1Box(12PC) 1 U4B 87099616 12.67 SGD
In stock
6B 1Box(12PC) 1 U6B 87099634 12.57 SGD
In stock
H 1Box(12PC) 1 UH 87099652 12.57 SGD
In stock
2H 1Box(12PC) 1 U2H 87099661 12.57 SGD
In stock
3h 1Box(12PC) 1 U3H 87099677 12.57 SGD
In stock
8H 1Box(12PC) 1 U8H 87099722 12.57 SGD
In stock
9H 1Box(12PC) 1 U9H 87099731 12.57 SGD
Shipped after 2017-03-29
B 1Box(12PC) 1 UB 87099582 12.57 SGD
In stock
F 1Box(12PC) 1 UF 87099643 12.57 SGD
In stock
3b 1Box(12PC) 1 U3B 87099607 12.57 SGD
In stock
4H 1Box(12PC) 1 U4H 87099686 12.57 SGD
In stock
5B 1Box(12PC) 1 U5B 87099625 12.57 SGD
In stock
HB 1Box(12PC) 1 UHB 87099573 12.57 SGD
In stock
7H 1Box(12PC) 1 U7H 87099713 12.42 SGD
In stock
5H 1Box(12PC) 1 U5H 87099695 12.57 SGD
In stock
6H 1Box(12PC) 1 U6H 87099704 12.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used to test the hardness
5
From Japan
On 2017-02-06 09:43:58
Selling roses but there is, a dozen sales without, was saved and can be purchased.
This review is about item#87099686.
For the children of the study
5
From Japan
On 2017-01-20 02:45:16
If you are firm, it is a good likely without being caught in the paper. Cheap though it eraser also lucky version. When you purchase at the time of the categories sale, I thought this site is that it is lowest.
This review is about item#87099582.
Drawing
3
From Japan
On 2015-08-12 14:51:34
Eraser accessory is not required.
This review is about item#87099616.
Mark-up paper for fill
5
From Japan
On 2015-04-29 10:37:37
You can fill out smoothly without being caught with the smooth paper wick
This review is about item#87099573.
This is used to take the paper
5
From Japan
On 2014-11-03 21:42:38
4B will also be without stress job with a smooth writing comfort
This review is about item#87099616.

Related Products