Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mechanical Pencil 0.3mm

4.00 (1)
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
10.7x14.9x142.5
Core Diameter (mm)
0.3
Weight (g)
9.8
Material
PC resin transfer printing +
...see all>
Product Options
ADD TO CART
Color (axis) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (axis) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Expression knock Kurt gas engine 1PC 1 M3-450 1P.24 87099853 4.99 SGD
Shipped after 2018-06-25
Silver Kurt knock-type gas engine 1PC 1 M3-450 1P.26 87099862 4.99 SGD
Shipped after 2018-06-25
Blue Kurt knock-type gas engine 1PC 1 M3-450 1P.33 87099871 4.99 SGD
Shipped after 2018-06-25
Pink Kurt knock-type gas engine 1PC 1 M3-450 1P.13 87099844 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drafts · Phone memos
4
From Japan
On 2017-05-22 15:02:02
0.3mm I feel the best balance among the mechanical pencil. I think that it is still better if there is a model of the metal axis.
This review is about item#87099871.

Related Products